Shop All Fuel & Gas Caps
Acdelco
Engine Oil Filler Cap, FC219
Mfr # FC219
Zoro # G5508795
product price: $24.29
/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- Height 2 in
- Width 2.1 in
- Length 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # FC219
- Zoro # G5508795
- UPC # 21625982137
- Country of Origin Mexico
- Category Fuel & Gas Caps
Dimensions
Height | 2 in |
Width | 2.1 in |
Length | 2.5 in |
Thread Size | 1.393 in |
Details
Item | Engine Oil Filler Cap |
Color | Black |
Material | Plastic |
Includes | Gasket |
Features | Indicator Markings |
Weight | 0.16 lb |
Mounting Style | Cam Twist |
Grade Type | Regular |
Indicator Markings Color | White |
Shape | Round |
Description
ACDelco has a full line of high-quality Thermostats and Caps for many makes and models on the road today. Through our premium aftermarket product lines, our thermostats cover a wide range of designs and temperature ratings to meet your needs. We also offer fuel caps, radiator caps, and oil filler/breather caps to replace your worn equipment.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUR&R Connector, For 5/16" Str. Fuel Lines, PK2 (KP040)
- HUMMINBIRD XPT-9-HW-T Dual Spectrum CHIRP Portable Transducer w/Temp (710278-1)
- PLOMBCO 100 oz T style Plasteel clipon weight (PLO10874)
- SPRINGFIELD MARINE Springfield Ozark Bass Seat; Bucket Seat; Charcoal & Gray (1043224)
- ACDELCO Cap-Rad Fil, Rc27 (RC27)
- VELVAC Aluminum Fuel Cap, Female, Vented, 3 In (600185-1)
- DENDESIGNS 2 in. Flip Tip Vented Locking Fuel Cap (DE1835002)
- MOTORCRAFT Cap Asy-Fuel Tank Filler, Fc1089 (FC1089)
- MOTORCRAFT Cap Asy-Fuel Tank Filler, Fc1083 (FC1083)
- STANT Oil Filler Cap, Plastic, Quick On (MO119)
- MOTORAD Tethered Fuel Tank Cap, MGC637T (MGC637T)
- Acdelco Fuel & Gas Caps