Shop All Fuel & Gas Caps
Acdelco
Engine Oil Filler Cap, FC210
Mfr # FC210
Zoro # G5482222
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- Height 1.44 in
- Includes Gasket
- Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acdelco
- MFR # FC210
- Zoro # G5482222
- UPC # 21625598116
- Country of Origin Mexico
- Category Fuel & Gas Caps
Dimensions
Height | 1.44 in |
Length | 3 in |
Width | 2.38 in |
Details
Item | Engine Oil Filler Cap |
Color | Black |
Material | Plastic |
Includes | Gasket |
Weight | 0.08 lb |
Features | Indicator Markings |
Mounting Style | Cam Twist |
Indicator Markings Color | White |
Shape | Round |
Grade Type | Regular |
Description
ACDelco has a full line of high-quality Thermostats and Caps for many makes and models on the road today. Through our premium aftermarket product lines, our thermostats cover a wide range of designs and temperature ratings to meet your needs. We also offer fuel caps, radiator caps, and oil filler/breather caps to replace your worn equipment.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Hella Bea1225 replacement light bulb lamp, 2PK (BEA1225 HELLA)
- DAYCO Utility Belt Industrl V-Belt, Ap72 (AP72)
- SATCO 20W MR16 Halogen Light Bulb - Miniature 2 Pin Round Base - Clear Finish (S1956)
- ILB GOLD Replacement For Gm / General Motors, 1115157 Ignition Coil (1115157 IGNITION COIL)
- ACDELCO Cap-Rad Fil, Rc27 (RC27)
- GATES Fuel Tank Cap, 31835D (31835D)
- MOTORCRAFT Cap Asy - Fuel Tank Fill, Fc1068 (FC1068)
- RAIDER 12 1/2 Gauge Gas Cap (22622)
- VELVAC 4" Female Vented Locking Cap (600181-6)
- URO PARTS Oil Filler Cap, 1110180302 (1110180302)
- MOTORMITE 7/32 In Rubber Black Vacuum Cap, 47392 (47392)
- Acdelco Fuel & Gas Caps