Shop All Fuel & Gas Caps
Acdelco
Engine Oil Filler Cap, FC208
Mfr # FC208
Zoro # G5504464
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- Includes Gasket
- Height 1.5 in
- Width 2.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acdelco
- MFR # FC208
- Zoro # G5504464
- UPC # 21625591551
- Country of Origin Mexico
- Category Fuel & Gas Caps
Dimensions
Height | 1.5 in |
Width | 2.3 in |
Thread Size | 1.53 in |
Length | 2.3 in |
Details
Item | Engine Oil Filler Cap |
Color | Black |
Material | Plastic |
Includes | Gasket |
Mounting Style | Cam Twist |
Weight | 0.15 lb |
Features | Indicator Markings |
Indicator Markings Color | White |
Grade Type | Regular |
Shape | Round |
Description
ACDelco has a full line of high-quality Thermostats and Caps for many makes and models on the road today. Through our premium aftermarket product lines, our thermostats cover a wide range of designs and temperature ratings to meet your needs. We also offer fuel caps, radiator caps, and oil filler/breather caps to replace your worn equipment.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUVERNE TRUCK EQUIPMENT GRIP STEP END CAPS (2090608)
- TECNOSEAL Magnesium Hull Plate Anode 8-3/8" x 4-1/32" x 1-1/16" (TEC-Z-406MG)
- VELVAC Service Gladhand, 3/8 in. Port (035169)
- BUYERS PRODUCTS Quarter Poly Fender for Dual Rear Wheels (8592424)
- ACDELCO Cap-Rad Fil, Rc27 (RC27)
- VELVAC Radiator Cap, 3/4" Filler Stant#10282 (10282)
- DEXTER AXLE Engine Oil Filter Cap, K71-148-00 (K71-148-00)
- GENUINE OIL FILLER CAP (LR010731)
- GATES Safety Release Radiator Cap, 31516 (31516)
- GENUINE Gas Cap, 2154700105 (2154700105)
- STANT Oil Filler Cap, Cam On, Metal (MO66)
- Acdelco Fuel & Gas Caps