Shop All Rubber Hoses & Lines
Acdelco
Engine Oil Cooler Hose Assembly, 25535177
Mfr # 25535177
Zoro # G3425878
$34.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel, Rubber
- Color Silver, Black
- Hose Inside Diameter (in) 0.409 in
- Hose Outside Diameter (in) 0.705 in
- Length (in) 26.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acdelco
- MFR # 25535177
- Zoro # G3425878
- UPC # 707773695074
- Country of Origin Mexico
- Category Rubber Hoses & Lines
Dimensions
Hose Inside Diameter (in) | 0.409 in |
Hose Outside Diameter (in) | 0.705 in |
Length (in) | 26.7 in |
Width (in) | 4 in |
Height (in) | 2.5 in |
Details
Material | Steel, Rubber |
Color | Silver, Black |
End 1 Type | Male Threaded |
End 2 Type | Male Threaded |
Item | Engine Oil Cooler Outlet Hose Kit |
Description
ACDelco GM Original Equipment Engine Oil Cooler Hose Assemblies transfer engine oil between the engine and the engine oil cooler, and are GM-recommended replacements for your vehicle’s original components. These original equipment assemblies have been manufactured to fit your GM vehicle, providing the same performance, durability, and service life you expect from General Motors. AC Delco engine oil cooler hose assembly's built a reputation in the automotive industry for quality and craftmanship.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE LED REPLACEMENT BULB (94791-4)
- ATLAS AUTOMOTIVE EQUIPMENT WHEEL BALANCER CONE, 307436 40MM (ATETAXB-CONE-3)
- ORALITE Reflective Tape, W 1 In, White (18651)
- WEATHERHEAD Union, 1/4 In Tube Sz (1862X4)
- ACDELCO Hose-Rad Otlt, 24530L (24530L)
- MOTORMITE CARBURETOR PRE-HEATER HOSE-2 IN X 28 IN- (96034)
- GATES Flexible Coolant Hose(Standard) - Upper - Pipe To Radiator, 25251 (25251)
- GATES Molded Coolant Hose - Tee To Reservoir, 24207 (24207)
- ZORO SELECT Silicone Coolant Hose, ID 2 In (5515-200)
- DAYCO 3Ft Rad Hose Radiator Hose, 77125Gl (77125GL)
- GATES 4230T Coolant Hose (42300134)
- Acdelco Rubber Hoses & Lines