Shop All Rubber Hoses & Lines
Acdelco
Engine Oil Cooler Hose Assembly, 15827946
Mfr # 15827946
Zoro # G7673231
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel, Aluminum, Rubber
- Hose Inside Diameter (in) 0.313 in
- Length (in) 48.5 in
- End 1 Type 2x Jiffy-Tite Flare
- Includes Mounting Bracket, Adapter, Bracket, Cap, Protector, Gasket, Valves, Spring, Seat, and Cage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acdelco
- MFR # 15827946
- Zoro # G7673231
- UPC # 707773694503
- Country of Origin Mexico
- Category Rubber Hoses & Lines
Dimensions
Hose Inside Diameter (in) | 0.313 in |
Length (in) | 48.5 in |
Height (in) | 3.6 in |
Width (in) | 12.3 in |
Details
Material | Steel, Aluminum, Rubber |
End 1 Type | 2x Jiffy-Tite Flare |
Includes | Mounting Bracket, Adapter, Bracket, Cap, Protector, Gasket, Valves, Spring, Seat, and Cage |
Color | Silver, Black |
Item | Engine Oil Cooler Hose Kit |
End 2 Type | Block |
Description
Get the GM quality you know and trust with ACDelco Engine Components. Our intake manifolds, intake manifold gaskets, engine oil cooler lines, tensioners, balancers, and pulleys for for many makes and models of GM cars, light duty trucks, and sport utility vehicles. Stay with the brand of parts your General Motors vehicle came with and get peace of mind that the fit, form, and function is up to the high standards and specifications of General Motors.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOUR SEASONS O-Ring, 24678 (24678)
- CURT Loaded Forged Ball Mount with 2-5/16" Ball (3" Shank, 20,000 lbs, 4" Drop) (45375)
- OTC Line Fluid Stopper Kit (6703)
- MOTORMITE Heater Hose Connectors-5/8 In X 5/8 In E Hvac Heater Hos, 47062 (47062)
- ACDELCO Hose-Rad Otlt, 24530L (24530L)
- TRAMEC SLOAN Hose Assembly, 42 In L, 3/8-18 (2ZJN9)
- GATES Hose Kit Turbo Hose Kit, 26233 (26233)
- GATES Molded Coolant Hose, 20568 (20568)
- DAYCO 81-06 Numerous Applications Coolant Hose, 80393 (80393)
- GATES Molded Coolant Hose - Tee To Reservoir, 24207 (24207)
- GATES Molded Coolant Hose - Lower, 22780 (22780)
- Acdelco Rubber Hoses & Accessories