Shop All Motor Mounting Bases
Acdelco
Engine Mount, 25979189
Mfr # 25979189
Zoro # G3035262
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 6.25 in
- Weight 4.14 lb
- Height 6.25 in
- Length 10.75 in
- Type Hydraulic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acdelco
- MFR # 25979189
- Zoro # G3035262
- UPC # 808709360704
- Country of Origin Mexico
- Category Motor Mounting Bases
Dimensions
Width | 6.25 in |
Height | 6.25 in |
Length | 10.75 in |
Details
Item | Engine Mount |
Weight | 4.14 lb |
Type | Hydraulic |
Description
ACDelco GM Original Equipment Engine Mounts bolt your vehicle’s engine in place and are designed to function with all surrounding components to help ensure that there is minimal interference with other parts on your vehicle. They are lined with rubber to help reduce engine vibration and are GM-recommended replacements for your vehicle’s original components.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip Timing Belts, 660H150 (660H150)
- GATES PowerGrip GT3 Belts - 2M and 3M, 282-3MGT-09 (282-3MGT-09)
- ALL TOOL DEPOT 1" NPT SUPER DUTY 3 Stages Filter Regulator Lubricator Oiler Combo (AUTO DRAIN) (C908NA)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 5/8 Bore Dia., 13 # of Teeth (40BS13H X 5/8)
- DAYTON Motor Mounting Base (3M282)
- BECK/ARNLEY Engine Mount, 104-2132 (104-2132)
- DAYTON Automatic Motor Base, NEMA Frame 182/184 (6YTR5)
- DAYTON Motor Mounting Base (2M514)
- DAYTON AdjustablePivotMotorBase, NEMA 56/143/145 (6YTR0)
- WESTAR Engine Mount - Front, EM-2249 (EM-2249)
- DAYTON Motor Mounting Base (2M515)
- Acdelco Motor Mounting Bases