Shop All Motor Mounting Bases
Acdelco
Engine Mount, 22188284
Mfr # 22188284
Zoro # G6274403
product price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7.25 in
- Weight 2.2 lb
- Height 3.25 in
- Type Conventional
- Length 7.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 22188284
- Zoro # G6274403
- UPC # 808709362319
- Country of Origin Mexico
- Category Motor Mounting Bases
Dimensions
Width | 7.25 in |
Height | 3.25 in |
Length | 7.75 in |
Details
Item | Engine Mount |
Weight | 2.2 lb |
Type | Conventional |
Description
Get the GM quality you know and trust with ACDelco Engine Components. Our intake manifolds, intake manifold gaskets, engine oil cooler lines, tensioners, balancers, and pulleys for for many makes and models of GM cars, light duty trucks, and sport utility vehicles. Stay with the brand of parts your General Motors vehicle came with and get peace of mind that the fit, form, and function is up to the high standards and specifications of General Motors.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Straight Hose Clamp, 5/8 in Hose I.D, 1/2 in Thread (6AFJ3)
- ENERPAC HC9206Q, 6 ft., Heavy-duty Rubber High Pressure Hydraulic Hose, .25 in. Internal Diameter (HC9206Q)
- DIXON W Series Wing Style Hydraulic Interchange Coupler, 3/4 in x 1/2-14 Nominal, Brass Body/Buna-N Seal, (W6F4-B)
- NSK NSK 6305 C3, 6300 Series Single Row Deep Groove Ball Bearing (6305 C3)
- DAYTON Adj Pivot MotorBase, NEMA 254/6/284/6 (6YTR2)
- BALDOR-RELIANCE Adjustable Nema Motor Base, B405T (B405T)
- DAYTON Motor Mounting Base, For NEMA Frame: 145 (3M278)
- ANCHOR INDUSTRIES Anchor Motormounts, 9281 (9281)
- DAYTON Mounting Base, NEMA Frame 42, 4-7/8 In. (22F196)
- WESTAR Engine Mount - Front Left, EM-2768 (EM-2768)
- WESTAR Engine Mount - Front, EM-2249 (EM-2249)
- Acdelco Motor Mounts