Shop All Motor Mounting Bases
Acdelco
Engine Mount, 22179268
Mfr # 22179268
Zoro # G3035287
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 7.25 in
- Weight 3.31 lb
- Height 7.25 in
- Length 7.75 in
- Type Conventional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 22179268
- Zoro # G3035287
- UPC # 808709359869
- Country of Origin Mexico
- Category Motor Mounting Bases
Dimensions
Width | 7.25 in |
Height | 7.25 in |
Length | 7.75 in |
Details
Item | Engine Mount |
Weight | 3.31 lb |
Type | Conventional |
Description
ACDelco GM Original Equipment Engine Mounts bolt your vehicle’s engine in place and are designed to function with all surrounding components to help ensure that there is minimal interference with other parts on your vehicle. They are lined with rubber to help reduce engine vibration and are GM-recommended replacements for your vehicle’s original components.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow (S2107-12-12)
- ZORO SELECT Motor, PSC, 1/2 HP, 1725,115/230V, 48Z, OAO (4YU28)
- PARKER Coupler Body, Steel, MNPT, 1/4 In. Pipe (14C)
- CLIMAX METAL PRODUCTS 1C-125-Z One-Piece Clamping Collar (1C-125-Z)
- DAYTON Adjustable Slide Rails, NEMA 180/210, PR (6YTP7)
- WESTAR Engine Mount, EM-8850 (EM-8850)
- DAYTON Mounting Base, NEMA Frame 48, 6-1/16 In. (22F202)
- KRAFT TOOL Fresno Trowel, Round End, 18x5", 1/2" R (CC618FE)
- DAYTON AdjustablePivotMotorBase, NEMA 56/143/145 (6YTR0)
- WESTAR Engine Mount, EM-8851 (EM-8851)
- DAYTON Mounting Base, NEMA Frame 42, 5-1/2 In. (22F212)
- Acdelco Motor Mounting Bases