Shop All Motor Mounting Bases
Acdelco
Engine Mount, 21999166
Mfr # 21999166
Zoro # G3032557
product price: $84.85
/ea
Free Shipping & Returns
$84.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 7.25 in
- Weight 4.17 lb
- Height 7.25 in
- Includes Mounting Hardware
- Length 7.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 21999166
- Zoro # G3032557
- UPC # 808709359852
- Country of Origin Mexico
- Category Motor Mounting Bases
Dimensions
Width | 7.25 in |
Height | 7.25 in |
Length | 7.75 in |
Details
Item | Passenger Side Engine Front Mount |
Weight | 4.17 lb |
Includes | Mounting Hardware |
Type | Hydraulic |
Description
ACDelco GM Original Equipment Engine Mounts bolt your vehicle’s engine in place and are designed to function with all surrounding components to help ensure that there is minimal interference with other parts on your vehicle. They are lined with rubber to help reduce engine vibration and are GM-recommended replacements for your vehicle’s original components.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SALES Hex Precision Conveyor Bearing, 1-1/16 In (HDCB0611)
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 47'' Long x 6 Ribs Wide - 470J6 (470J6)
- CONTINENTAL Washdown Hose Assembly, 1" ID x 50 ft. (FRTB100-50MF-G)
- ZORO SELECT Straight Crimped or Hose Clamp, 5/16 in Hose I.D, 3/8 in Thread (6AFK7)
- DAYTON Motor Mounting Base (3M281)
- DAYTON Mounting Base, NEMA Frame 48, 7-3-16 In. (22F215)
- WESTAR Engine Mount - Front Right, EM-9345 (EM-9345)
- WESTAR Engine Mount, EM-9094 (EM-9094)
- DAYTON Adj Pivot MotorBase, NEMA 182/184,213/215 (6YTR1)
- DAYTON Mounting Base, NEMA Frame 42, 5-1/2 In. (22F212)
- DAYTON Mounting Base, NEMA Frame 42, 5 In. (22F210)
- Acdelco Motor Mounting Bases