Shop All Motor Mounting Bases
Acdelco
Engine Mount 2008 Buick Enclave, 25857747
Mfr # 25857747
Zoro # G3035095
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 5.25 in
- Weight 2.75 lb
- Height 5.25 in
- Length 7.75 in
- Includes Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 25857747
- Zoro # G3035095
- UPC # 808709360520
- Country of Origin Mexico
- Category Motor Mounting Bases
Dimensions
Width | 5.25 in |
Height | 5.25 in |
Length | 7.75 in |
Details
Item | Front Engine Mount |
Weight | 2.75 lb |
Includes | Mounting Hardware |
Type | Hydraulic |
Description
ACDelco GM Original Equipment Engine Mounts bolt your vehicle’s engine in place and are designed to function with all surrounding components to help ensure that there is minimal interference with other parts on your vehicle. They are lined with rubber to help reduce engine vibration and are GM-recommended replacements for your vehicle’s original components.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" ID x 50 ft PVC Water Discharge Hose 200 PSI YL (45DU17)
- MAXIM Hyd Cylinder, 1-1/2 In Bore, 4 In Stroke (288-300)
- BESTORQ Aftermarket replacement for TU11034 CISSEL BELT, A64 (A64)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 2 Groove 6.50 in OD (3V652)
- DAYTON Automatic Motor Base, NEMA Frame 213/215 (6YTR6)
- DAYTON Adjustable Slide Rails, NEMA 250/280, PR (6YTP8)
- BALDOR-RELIANCE Adjustable Nema Motor Base, B254T (B254T)
- BALDOR-RELIANCE Baldor-Reliance Adjustable Motor Base, , 324T, 5/8 x 2-1/2 Bolt Size, W/2 Adjustable Screw (B324T)
- DAYTON Motor Mounting Base (3M277)
- DAYTON Mounting Base, NEMA Frame 42, 5-1/2 In. (22F199)
- GENTEQ Motor Mounting Base (GA476)
- Acdelco Motor Mounts