Shop All Motor Mounting Bases
Acdelco
Engine Mount, 19244831
Mfr # 19244831
Zoro # G3032548
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 6.25 in
- Weight 3.72 lb
- Height 6.25 in
- Length 6.75 in
- Type Hydraulic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 19244831
- Zoro # G3032548
- UPC # 808709359593
- Country of Origin Mexico
- Category Motor Mounting Bases
Dimensions
Width | 6.25 in |
Height | 6.25 in |
Length | 6.75 in |
Details
Item | Engine Mount |
Weight | 3.72 lb |
Type | Hydraulic |
Description
ACDelco GM Original Equipment Engine Mounts bolt your vehicle’s engine in place and are designed to function with all surrounding components to help ensure that there is minimal interference with other parts on your vehicle. They are lined with rubber to help reduce engine vibration and are GM-recommended replacements for your vehicle’s original components.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI Mc202-R00 Pressure Regulator Series Mc, 1/2" NPTF Ports, Operating Pressure 7.25-145Psi #10Bar, , (MC202-R00)
- BESTORQ 8M Timing Belts, 2104-8M-30 (2104-8M-30)
- SHINN FU CO OF AMERICA SPREADER WEDGE 1/2 TON HYD (AWB65123)
- COILHOSE PNEUMATICS Polyethylene Tubing 1/2" OD x 250' Natural (CO PE086-250N)
- WESTAR Engine Mount, EM-2326 (EM-2326)
- DAYTON Motor Mounting Base (2M516)
- DAYTON Automatic Motor Base, NEMA Frame 56 (6YTR3)
- REIN Engine Mount - Center, AVE0242P (AVE0242P)
- DAYTON Automatic Motor Base, NEMA Frame 213/215 (6YTR6)
- KRAFT TOOL Fresno Trowel, Round End, 18x5", 1/2" R (CC618FE)
- DAYTON Motor Mounting Base (2M524)
- Acdelco Motor Mounts