Shop All Motor Mounting Bases
Acdelco
Engine Mount, 15829220
Mfr # 15829220
Zoro # G6474585
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8.25 in
- Weight 4.86 lb
- Height 6.75 in
- Type Conventional
- Length 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 15829220
- Zoro # G6474585
- UPC # 808709359340
- Country of Origin Mexico
- Category Motor Mounting Bases
Dimensions
Width | 8.25 in |
Height | 6.75 in |
Length | 9 in |
Details
Item | Passenger Side Engine Frame Side Mount |
Weight | 4.86 lb |
Type | Conventional |
Description
Get the GM quality you know and trust with ACDelco Engine Components. Our intake manifolds, intake manifold gaskets, engine oil cooler lines, tensioners, balancers, and pulleys for for many makes and models of GM cars, light duty trucks, and sport utility vehicles. Stay with the brand of parts your General Motors vehicle came with and get peace of mind that the fit, form, and function is up to the high standards and specifications of General Motors.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Seal Cartridge VAVC-Q2-M22U-25-S1 (VAVC-Q2-M22U-25-S1)
- TRITAN Radial Ball Bearing, PS, 0.375In Bore Dia (1614 2RS PRX)
- PIX V-Belt, Cogged 5/8 X 65 (5VX650)
- NUMATICS Filter Regulator, PC Bowl, 3/8 in, 1.24 lb (8652APBP3FA00HN)
- BALDOR-RELIANCE Baldor-Reliance Adjustable Motor Base, , 324T, 5/8 x 2-1/2 Bolt Size, W/2 Adjustable Screw (B324T)
- DAYTON Motor Mounting Base (2M512)
- DAYTON Mounting Base, NEMA Frame 42, 4-3/4 In. (22F195)
- DAYTON Mounting Base, NEMA Frame 48, 7-3-16 In. (22F215)
- DAYTON AdjustablePivotMotorBase, NEMA 56/143/145 (6YTR0)
- DAYTON Automatic Motor Base, NEMA Frame 324/326 (6YTR9)
- WESTAR Engine Mount - Rear, EM-9316 (EM-9316)
- Acdelco Motor Mounts