Shop All Motor Mounting Bases
Acdelco
Engine Mount, 15236456
Mfr # 15236456
Zoro # G3035664
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 7.25 in
- Weight 3.92 lb
- Height 7.25 in
- Length 7.75 in
- Type Conventional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acdelco
- MFR # 15236456
- Zoro # G3035664
- UPC # 808709359234
- Country of Origin Mexico
- Category Motor Mounting Bases
Dimensions
Width | 7.25 in |
Height | 7.25 in |
Length | 7.75 in |
Details
Item | Driver Side Engine Front Mount |
Weight | 3.92 lb |
Type | Conventional |
Description
ACDelco GM Original Equipment Engine Mounts bolt your vehicle’s engine in place and are designed to function with all surrounding components to help ensure that there is minimal interference with other parts on your vehicle. They are lined with rubber to help reduce engine vibration and are GM-recommended replacements for your vehicle’s original components.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Belt, A/4L, 1/2 x 47in OC (A45/4L470)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0660D010BH4HC, Pressure Line, 10 micron, Outside-In (MF0060481)
- DAYTON Unit Bearing Motor, 1/83 HP, 1550 rpm, 230V (4YFH4)
- SUNTEC J4Pa-B1000G Oil Pump 1 Stage (J4PA-B1000)
- DAYTON Mounting Base, 4.4 In frame, 4-3/8 In. (22F194)
- KRAFT TOOL Fresno Trowel, RE, 36x5", Button Bracket (CC822BT)
- DAYTON Motor Mounting Base (2M523)
- DAYTON Mounting Base, NEMA Frame 48, 7-3-16 In. (22F215)
- DAYTON Mounting Base, NEMA Frame 42, 4-3/4 In. (22F195)
- DAYTON Mounting Base, NEMA Frame 42, 5-3/4 In. (22F201)
- DAYTON Mounting Base, NEMA Frame 42, 5 In. (22F210)
- Acdelco Motor Mounts