Shop All Motor Mounting Bases
Acdelco
Engine Mount, 15226254
Mfr # 15226254
Zoro # G3032758
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 7.25 in
- Weight 4.39 lb
- Height 7.25 in
- Length 7.75 in
- Type Conventional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 15226254
- Zoro # G3032758
- UPC # 808709362227
- Country of Origin Mexico
- Category Motor Mounting Bases
Dimensions
Width | 7.25 in |
Height | 7.25 in |
Length | 7.75 in |
Details
Item | Yellow Engine Mount |
Weight | 4.39 lb |
Type | Conventional |
Description
ACDelco GM Original Equipment Engine Mounts bolt your vehicle’s engine in place and are designed to function with all surrounding components to help ensure that there is minimal interference with other parts on your vehicle. They are lined with rubber to help reduce engine vibration and are GM-recommended replacements for your vehicle’s original components.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Coilock Union Tee 1/4" OD (CO CL640404)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, D60 Chain Size, 20 # of Teeth (D60BS20H X 1 1/2)
- HONEYWELL Ms7520A2007 24V Modulating (MS7520A200)
- TIMKEN TRB Single Cone <4 OD, 475-2 (475-2)
- YORK Motor Mounting Band (S1-026-23780-000)
- DAYTON Automatic Motor Base, NEMA Frame 143/145 (6YTR4)
- DAYTON Motor Mounting Base (2M512)
- DORMAN Engine Mount Bracket, 917-000 (917-000)
- DAYTON Motor Mounting Base, For NEMA Frame: 405 (2M521)
- WESTAR Engine Mount, EM-2767 (EM-2767)
- DAYTON Mounting Base, NEMA Frame 42, 5 In. (22F197)
- Acdelco Motor Mounts