Shop All Motor Mounting Bases
Acdelco
Engine Mount, 10351213
Mfr # 10351213
Zoro # G3032864
product price: $78.79
/ea
Free Shipping & Returns
$78.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 7.25 in
- Weight 3.64 lb
- Height 7.25 in
- Includes Mounting Hardware
- Length 7.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 10351213
- Zoro # G3032864
- UPC # 808709357889
- Country of Origin Mexico
- Category Motor Mounting Bases
Dimensions
Width | 7.25 in |
Height | 7.25 in |
Length | 7.75 in |
Details
Item | Driver Side Engine Front Mount |
Weight | 3.64 lb |
Includes | Mounting Hardware |
Type | Hydraulic |
Description
ACDelco GM Original Equipment Engine Mounts bolt your vehicle’s engine in place and are designed to function with all surrounding components to help ensure that there is minimal interference with other parts on your vehicle. They are lined with rubber to help reduce engine vibration and are GM-recommended replacements for your vehicle’s original components.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER AZ5, 5 micron, Outside-In (MF0594578)
- PIX V-Belt, Cogged 3/8 X 45 (3VX450)
- MILTON INDUSTRIES 1/4" NPT Female H-Style Coupler (S-1833)
- K TOOL INTL Air Hydraulic Foot Pump With Nylon Case (HJ3501)
- DAYTON Motor Mounting Base (3M276)
- DAYTON Motor Mounting Base (3M281)
- LENNOX Motor Plate, Le54M49 (54M49)
- BALDOR-RELIANCE Adjustable Nema Motor Base, B254T (B254T)
- DAYTON Mounting Base, 4.4 In frame, 4-3/8 In. (22F194)
- GENTEQ Motor Mounting Base (161L113AN-G9)
- DAYTON Automatic Motor Base, NEMA Frame 324/326 (6YTR9)
- Acdelco Motor Mounts