Shop All Automotive Manifold Gaskets
Acdelco
Engine Intake Manifold Gasket Set - Upper, 89017554
Mfr # 89017554
Zoro # G5621224
product price: $48.39
/ea
$48.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic/Rubber
- Color Black/Red
- Width (in) 10.6 in
- Height (in) 1.4 in
- Length (in) 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 89017554
- Zoro # G5621224
- UPC # 707773081457
- Country of Origin Mexico
- Category Automotive Manifold Gaskets
Dimensions
Width (in) | 10.6 in |
Height (in) | 1.4 in |
Length (in) | 19 in |
Details
Item | Upper Intake Manifold Gasket Kit |
Material | Plastic/Rubber |
Color | Black/Red |
Configuration | Multi Piece |
Description
Get the GM quality you know and trust with ACDelco Engine Components. Our intake manifolds, intake manifold gaskets, engine oil cooler lines, tensioners, balancers, and pulleys for for many makes and models of GM cars, light duty trucks, and sport utility vehicles. Stay with the brand of parts your General Motors vehicle came with and get peace of mind that the fit, form, and function is up to the high standards and specifications of General Motors.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIE DOWN ENGINEERING Tie Down Engineering Galvanized Metal Fender (86265)
- KEN-TOOL Tg334 4# Dead Blow Hammer (35334)
- VELVAC Replacement Interior For 593083 (591022)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (24445)
- MAHLE Engine Intake Manifold Gasket Set, MS12435 (MS12435)
- MAHLE Exhaust Manifold Gasket Set, MS16332 (MS16332)
- MAHLE Engine Intake Manifold Gasket Set, MS15166X (MS15166X)
- ELRING HEAT SHIELD EXHAUST (326.25)
- MAHLE Exhaust Manifold Gasket Set, MS16124 (MS16124)
- FEL-PRO Intake Manifold Sheet, 12001 (12001)
- MAHLE Exhaust Manifold Gasket Set, MS16336 (MS16336)
- Acdelco Automotive Engine Gaskets & Seals