Shop All Automotive Manifold Gaskets
Acdelco
Engine Intake Manifold Gasket Set, 12595277
Mfr # 12595277
Zoro # G5600705
product price: $33.65
/ea
$33.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber/Steel
- Color Natural/Black
- Number of Manifold Gasket Bolt Holes 6
- Configuration Two Piece
- Width (in) 3.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 12595277
- Zoro # G5600705
- UPC # 707773785379
- Country of Origin Unknown
- Category Automotive Manifold Gaskets
Dimensions
Width (in) | 3.3 in |
Height (in) | 0.2 in |
Length (in) | 11.5 in |
Details
Item | Upper Intake Manifold Gasket Kit |
Material | Rubber/Steel |
Color | Natural/Black |
Number of Manifold Gasket Bolt Holes | 6 |
Configuration | Two Piece |
Description
AC Delco engine intake manifold gasket set's built a reputation in the automotive industry for quality and craftmanship. We manufacture engine intake manifold gasket set's for virtually every automobile on the road today. AC Delco engine intake manifold gasket set's are available for on and off road use and are designed for all weather conditions.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Fltr, Spin-On, 5-3/8"x3-11/16"x5-3/8" (B7042)
- WESTIN Truck Bed Mat (50-6195)
- BOSCH Diagnostic Kit, 4 pcs. (MTECH2)
- SIMPLEX Hydraulic Oil, 1 gal. (AO1)
- MAHLE Engine Intake Manifold Gasket Set, MS15166X (MS15166X)
- MAHLE Exhaust Manifold Gasket Set, MS19225 (MS19225)
- FEL-PRO Intake Manifold Sheet, 12001 (12001)
- FEL-PRO Intake Manifold Gasket, Ms97222 (MS97222)
- MAHLE Exhaust Manifold Gasket, MS16509 (MS16509)
- FEL-PRO Manifold Set, Ms93346 (MS93346)
- FEL-PRO Intake Valley Pan Manifold Set, Ms96013 (MS96013)
- Acdelco Automotive Engine Gaskets & Seals