Shop All Automotive Manifold Gaskets
Acdelco
Engine Intake Manifold Gasket Set, 12524653
Mfr # 12524653
Zoro # G3357734
product price: $38.89
/ea
$38.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width (in) 6.5 in
- Height (in) 0.5 in
- Configuration Multi Piece
- Number of Manifold Gasket Bolt Holes 12
- Length (in) 20.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 12524653
- Zoro # G3357734
- UPC # 707773693186
- Country of Origin Mexico
- Category Automotive Manifold Gaskets
Dimensions
Width (in) | 6.5 in |
Height (in) | 0.5 in |
Length (in) | 20.3 in |
Details
Item | Intake Manifold Gasket Kit |
Configuration | Multi Piece |
Number of Manifold Gasket Bolt Holes | 12 |
Description
ACDelco GM Original Equipment Engine Intake Manifold Gasket Sets include the necessary parts to replace your vehicle’s engine intake manifold gasket. The engine intake manifold gasket seals the intake manifold to the cylinder head intake ports. It helps prevent the loss of fuel/air mixture from the intake manifold and helps prevent dirt/debris from entering into the engine and intake ports.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL OIL SEALS & BEARINGS NATIONAL SEAL & BEARING (LM67048)
- WALKER EXHAUST Exhaust Bolt And Spring, 35129 (35129)
- DETROIT FLEX DEFENSE Heater Hose, 1" (5526-100X50)
- JR PRODUCTS GAS SPRING-EXTENSION 20", COMPRESSION 11.41", 120 LBS FORCE (GSNI-2300-120)
- FEL-PRO Intake Manifold Gasket, Ms97222 (MS97222)
- MAHLE Exhaust Manifold Gasket Set, MS16332 (MS16332)
- MAHLE Exhaust Manifold Gasket, MS19894 (MS19894)
- FEL-PRO Intake Manifold Gskt Set, Ms97204 (MS97204)
- REINZ Exhaust Gasket, 71-23858-10 (71-23858-10)
- ELRING Manifold Gasket, 475.931 (475.931)
- MAHLE Engine Intake Manifold Gasket Set, MIS16203A (MIS16203A)
- Acdelco Automotive Manifold Gaskets