Shop All Automotive Manifold Gaskets
Acdelco
Engine Intake Manifold Gasket, 12628003
Mfr # 12628003
Zoro # G5505009
product price: $6.85
/ea
Sold in multiples of 2 for $13.70
$13.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Configuration One Piece
- Grade Type Regular
- Width (in) 1.8 in
- Length (in) 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 12628003
- Zoro # G5505009
- UPC # 707773784716
- Country of Origin Unknown
- Category Automotive Manifold Gaskets
Dimensions
Width (in) | 1.8 in |
Length (in) | 2.5 in |
Height (in) | 0.3 in |
Details
Item | Intake Manifold Gasket |
Color | Gray |
Configuration | One Piece |
Grade Type | Regular |
Description
AC Delco engine intake manifold gasket's built a reputation in the automotive industry for quality and craftmanship. We manufacture engine intake manifold gasket's for virtually every automobile on the road today. AC Delco engine intake manifold gasket's are available for on and off road use and are designed for all weather conditions.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSI Tank Bead Seater, 5 Gal. Cap (CH-5)
- ABRAMS Edge & T3 Series LED Grill Light Head L Shape Mounting Bracket (Edge/T3-L/Bracket)
- VELVAC Toggle, Dpst, On-Off 4-Blade (090204)
- GROTE Stt Lamp-Red-Rect.-Low Profile-Kit, 65300-5 (65300-5)
- FEL-PRO Mnfld 74-69 Ford, Ms90116 (MS90116)
- MAHLE Intake and Exhaust Manifolds Combination Gasket, MS15510 (MS15510)
- ELRING HEAT SHIELD EXHAUST (326.25)
- FEL-PRO Manifold Set, Ms9275B (MS9275B)
- MAHLE Exhaust Pipe Flange Gasket, F31980 (F31980)
- FEL-PRO Engine Intake Manifold Gasket Set, MS 92808-1 (MS 92808-1)
- MAHLE Exhaust Manifold Gasket, MS19894 (MS19894)
- Acdelco Automotive Manifold Gaskets