Shop All Automotive Radiators
Acdelco
Engine Cooling Fan Motor Kit, 15-80881
Mfr # 15-80881
Zoro # G5528711
original price:
$167.99
5% off
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Steel
- Terminal Gender Male
- Housing Color Natural
- Number of Terminals 2
- Includes Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acdelco
- MFR # 15-80881
- Zoro # G5528711
- UPC # 707773169599
- Country of Origin Unknown
- Category Automotive Radiators
Details
Housing Material | Steel |
Terminal Gender | Male |
Housing Color | Natural |
Number of Terminals | 2 |
Includes | Mounting Hardware |
Item | Engine Cooling Fan Motor |
Configuration | Multi Piece |
Terminal Type | Blade |
Description
AC Delco engine cooling fan motor kit's built a reputation in the automotive industry for quality and craftmanship. We manufacture engine cooling fan motor kit's for virtually every automobile on the road today. AC Delco engine cooling fan motor kit's are available for on and off road use and are designed for all weather conditions.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Stylus Pro Usb Uv W/120V Ac (66148)
- OP CONVERTERS MANIFOLD (OPCG4062)
- AUTO VENTSHADE 11-14 SILVERADO 2500/3500 AEROSKIN HOODPROTECTOR-SMOKE (322030)
- ULLMAN DEVICES Counter Top Mirrors & Magnets Display (HTDISP)
- ACDELCO Radiator Asm, 21486 (21486)
- ACDELCO Radiator Asm, 21649 (21649)
- GATES Molded Coolant Hose - Lower - Radiator To Thermostat, 23570 (23570)
- MOTORMITE Radiator Drain Cocks, 61132 (61132)
- OSC Radiator, 1295 (1295)
- TYC Dual Radiator and Condenser Fan Assembly 1995-2000 Ford Contour, 620750 (620750)
- ONE STOP SOLUTIONS 14-10 CHEVROLET SAVANA 3500 (13476)
- Acdelco Automotive Radiators