Shop All Automotive Radiators
Acdelco
Engine Cooling Fan Motor, 92191945
Mfr # 92191945
Zoro # G5802000
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Terminals 2
- Number of Connectors 1
- Terminal Type Blade
- Height (in) 6.25 in
- Length (in) 6.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 92191945
- Zoro # G5802000
- UPC # 707773949481
- Country of Origin Mexico
- Category Automotive Radiators
Dimensions
Height (in) | 6.25 in |
Length (in) | 6.75 in |
Width (in) | 6.25 in |
Details
Number of Terminals | 2 |
Number of Connectors | 1 |
Terminal Type | Blade |
Item | Engine Cooling Fan Motor |
Description
ACDelco offers premium aftermarket Air Conditioning Parts. ACDelco Air Conditioning Parts include a complete range of components, from accumulators, receiver driers, blower motors, compressors, and condensers to filters, evaporators, and engine fan cooling motors. ACDelco Air Conditioning Parts are manufactured to deliver the reliability and durability expected of ACDelco.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISC-LOCK M22-1.50 Zinc Plated Finish Carbon Steel Safety Wheel Lock Nut, 10 pk. (NMF 2090 M GEO)
- CRESCENT JOBOX Aluminum Single Lid Fullsize Deep Crossover Truck Box (PAC1582000)
- BENDIX Air Brake Valve, 800484 (800484)
- ECCO LED Warning Light (ED9015A)
- ACDELCO Radiator Asm, 21649 (21649)
- ACDELCO Radiator Asm, 21486 (21486)
- SPECTRONICS/TRACER 8 Oz (237 Ml) Bottle Of Multi-Colored Fluid Dye (TP3320-8)
- CSF 10-07 Bmw X5 Radiator, 3522 (3522)
- DORMAN Condenser Fan, 621-300 (621-300)
- CFR PERFORMANCE CFR HZ-1008-24 18.62 in. x 16.62 in. Radiator Fan Shroud Unit (CF55057)
- POWER HOUSE 26 in. Radiator Fan Shroud for Howe - Natural (PO2463831)
- Acdelco Automotive Radiators