Shop All Automotive Thermostats
Acdelco
Engine Coolant Thermostat, 131-134
Mfr # 131-134
Zoro # G6322679
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Rating 198°F
- Length 3.06 in
- Width 2.03 in
- Weight 0.1 lb
- Height 2.03 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 131-134
- Zoro # G6322679
- UPC # 21625527925
- Country of Origin Mexico
- Category Automotive Thermostats
Dimensions
Length | 3.06 in |
Width | 2.03 in |
Height | 2.03 in |
Sealing Flange Outside Diameter (in) | 1.716 in |
Details
Item | Engine Coolant Thermostat |
Temp. Rating | 198°F |
Weight | 0.1 lb |
Seal Type | Gasket |
Description
ACDelco has a full line of high-quality Thermostats and Caps for many makes and models on the road today. Through our premium aftermarket product lines, our thermostats cover a wide range of designs and temperature ratings to meet your needs. We also offer fuel caps, radiator caps, and oil filler/breather caps to replace your worn equipment.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Fan, 6 Blade 20" x3" x20" (A-AT26373)
- WALKER EXHAUST Exhaust Clamp (Pr-Each/Bx-25), 33305 (33305)
- HONEYWELL Honeywell 4003387 T9 Built in Wi-Fi Heating & Cooling Touch Screen Smart Thermostat (4003387)
- WESTIN Brute HD TopSider Tool Box (80-HTB72)
- ACDELCO 98-08 Pontiac 3.8L/Chevy 00-03 3.8L Thermostat Asm-, 131-120 (131-120)
- WHITE-RODGERS THERMOSTAT HEAT&AC 4""X3"" (M100)
- AISIN Subaru Legacy 12-10/Outback 12-10 Thermostat, Thf005 (THF005)
- GENUINE Thermostat Housing Cover, 07K121121B (07K121121B)
- BEHR THERMOT-TRONIK Behr TH 5 80 Oem Engine Coolant Thermostat (TH 5 80)
- GATES OE Exact Thermostat, 34219 (34219)
- GENUINE Thermostat, 06E121111M (06E121111M)
- Acdelco Automotive Thermostats