Shop All Engine Gaskets, Seals & O-Rings
Acdelco
Engine Coolant Reservoir Seal, 12623461
Mfr # 12623461
Zoro # G5608572
product price: $5.65
/ea
Sold in multiples of 2 for $11.30
$11.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.14 in
- Outside Diameter 0.95 in
- Length 0.9 in
- Material Rubber
- Inside Dia. 0.67 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 12623461
- Zoro # G5608572
- UPC # 707773609033
- Country of Origin Unknown
- Category Engine Gaskets, Seals & O-Rings
Dimensions
Outside Diameter | 0.95 in |
Length | 0.9 in |
Inside Dia. | 0.67 in |
Height (in) | 0.1 in |
Width (in) | 0.9 in |
Details
Thickness | 0.14 in |
Material | Rubber |
Item | Engine Coolant Outlet O-Ring |
Type | O-Ring |
Shape | Round |
Description
AC Delco engine coolant reservoir seal's built a reputation in the automotive industry for quality and craftmanship. We manufacture engine coolant reservoir seal's for virtually every automobile on the road today. AC Delco engine coolant reservoir seal's are available for on and off road use and are designed for all weather conditions.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 4-1/2 to 8-3/8 x 1-25/32 in. (PA4329)
- GATES Tri-Power Belts, BX100 (BX100)
- PANELTRONICS Switch Dpdt Hard (On)/Off/(On) Rocker (001-453)
- GEARWRENCH Rear Axle Bearing Puller Set (KDS41710)
- ACDELCO Gasket-Turbo Oil Rtn Pipe, 14098654 (14098654)
- ACDELCO Gasket-Turbo Oil Rtn Pipe, 12560223 (12560223)
- ACDELCO SEAL FRT DIFF BRG ADJR(O RING) (15521872)
- ACDELCO Seal, 19257296 (19257296)
- ACDELCO Gasket-Tbi Pr-Each/Bx-5, 40-692 (40-692)
- ACDELCO Seal-Eng Cool Air Bl Pipe(O Ring), 24573057 (24573057)
- FEL-PRO Engine Valve Stem Oil Seal Set, SS 71039 (SS 71039)
- Acdelco Automotive Engine Gaskets & Seals