Shop All Automotive Engine Air Filters
Acdelco
Element Kit-Oil Fltr, Pf1768
Mfr # PF1768
Zoro # G2025402
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.1 in
- Width 3.4 in
- Length 3.4 in
- Filter Design Cartridge
- Micron Rating 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acdelco
- MFR # PF1768
- Zoro # G2025402
- UPC # 707773851197
- Country of Origin Unknown
- Category Automotive Engine Air Filters
Dimensions
Height | 2.1 in |
Width | 3.4 in |
Length | 3.4 in |
Gasket Inner Diameter | 2.73 in |
Details
Filter Design | Cartridge |
Micron Rating | 30 |
Item | Engine Oil Filter and Cap Seal (O-Ring) |
Gasket Material | Nitrile Rubber |
Filter Media Material | Duraguard Blend Cellulose |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY LINER 05-15 TACOMA CUSTOM MOLDED FRONT MUD GUARDS BLACK (56931)
- GROTE Stop/Tail/Turn Lamp, 15-Diode, Yellow (G4503)
- GABRIEL Premium, Shock Absorbers For Cars, 69622 (69622)
- SHURFLO REVOLUTION™ 4008 SERIES PUMP (SHURFLO) (4008-101-E65)
- ACDELCO Element-A/Cl, A2940C (A2940C)
- ACDELCO Filter-Air, A975C (A975C)
- ACDELCO Element Asm-A/Cl Pr-Each/Bx-6, A1208Cf (A1208CF)
- ACDELCO Element-A/Cl, A2943C (A2943C)
- ACDELCO Filterpass Compt Air, Cf1125F (CF1125F)
- ACDELCO Element-A/Cl, A1614C (A1614C)
- BALDWIN FILTERS Air Filter, Panel, 6-5/32" L (PA31013)
- Acdelco Automotive Engine Air Filters