Shop All Automotive Engine Air Filters
Acdelco
Element Asm-A/Cl, A3097C
Mfr # A3097C
Zoro # G1995433
$22.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 13.2 in
- Width 6 in
- Length 13.7 in
- Outside Dia. 5.4 in
- Inside Dia. 3.15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acdelco
- MFR # A3097C
- Zoro # G1995433
- UPC # 707773974308
- Country of Origin Unknown
- Category Automotive Engine Air Filters
Dimensions
Height | 13.2 in |
Width | 6 in |
Length | 13.7 in |
Outside Dia. | 5.4 in |
Inside Dia. | 3.15 in |
Details
Item | Air Filter |
Shape | Round |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTO VENTSHADE 11-C REGAL 4PC IN-CHANNEL VENTVISOR-SMOKE (194275)
- AUTO METER FUEL LEVEL SENDER, 240 E 33 F (3262)
- HIGHLIGHTER ELITE HighLighter Elite Mini Light Bar, Single (HL15PC-A)
- SYNERGY TRACK BAR STEERING STABILIZER MOUNT STUD 07 WRANGLER JKJKUJLJLU (8806-01)
- ACDELCO Element-A/Cl, A3154C (A3154C)
- ACDELCO Element Asm-A/Cl Pr-Each/Bx-6, A3085Cf (A3085CF)
- ACDELCO Filterpass Compt Air, Cf1132F (CF1132F)
- ACDELCO Element-A/Cl, A2014C (A2014C)
- ACDELCO Element Pkga/Cl, A3641C (A3641C)
- ACDELCO Element-A/Cl, A2943C (A2943C)
- BALDWIN FILTERS Air Filter, 15-1/8 x 24-1/2 in. (PA3496)
- Acdelco Automotive Engine Air Filters