Shop All Automotive Engine Air Filters
Acdelco
Element Asm-A/Cl, A1163C
Mfr # A1163C
Zoro # G1994611
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.2 in
- Width 10.6 in
- Length 13 in
- Shape Rectangle
- Side B Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acdelco
- MFR # A1163C
- Zoro # G1994611
- UPC # 36666126068
- Country of Origin Unknown
- Category Automotive Engine Air Filters
Dimensions
Height | 3.2 in |
Width | 10.6 in |
Length | 13 in |
Side B Length | 6 in |
Side A Length | 11.5 in |
Side D Length | 6 in |
Side C Length | 11.5 in |
Details
Item | Air Filter |
Shape | Rectangle |
Gasket Thickness (in) | 0.4 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Safety Switch, General Duty, 2 Phase (GNF221RA)
- LISLE Fuel and Vacuum Line Hose Pinchers (22850)
- CHECKPOINT Loose Wheel Nut Indicator, 27mm, Plastic (CPY27MM)
- PERKO 3/4" Thru-Hull Fitting F/ Hose Plastic Narrow Flange (0301DP5)
- ACDELCO Element-Air Filter (A1212C), A1212C (A1212C)
- ACDELCO Element-A/Cl, A3246C (A3246C)
- ACDELCO Element-A/Cl, A1267C (A1267C)
- ACDELCO Element-A/Cl, A3181C (A3181C)
- ACDELCO Filterpass Compt Air, Cf1132F (CF1132F)
- ACDELCO Element-A/Cl, A3181Cf (A3181CF)
- BALDWIN FILTERS Air Filter, 8-5/16 x 15-7/32 in. (RS3511)
- Acdelco Automotive Engine Air Filters