Shop All Automotive Engine Air Filters
Acdelco
Element-Air Filter, A355C
Mfr # A355C
Zoro # G9605868
original price:
$14.78
20% off
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.82 in
- Outside Dia. 13 in
- Inside Dia. 11.2 in
- Shape Round
- Grade Type Regular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acdelco
- MFR # A355C
- Zoro # G9605868
- UPC # 36666115116
- Country of Origin Unknown
- Category Automotive Engine Air Filters
Dimensions
Height | 2.82 in |
Outside Dia. | 13 in |
Inside Dia. | 11.2 in |
Details
Item | Air Filter |
Shape | Round |
Grade Type | Regular |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 5-1/4 x 13-3/8 in. (PA1883-FN)
- PROMARINER PROSPORTHD SERIES BATTTERY CHARGER (PROMARINER) (44021)
- FIAMM Horn Replacement Kit, Air, 2.5" L (21340)
- LASALLE BRISTOL LaSalle Bristol 270341438 Xtrm Universal Non Sag Sealant (270341438)
- ACDELCO Filter-Air, A1291C (A1291C)
- ACDELCO Filterpass Compt Air, Cf1132F (CF1132F)
- ACDELCO Element-A/Cl, A3154C (A3154C)
- ACDELCO Element-A/Cl, A2943C (A2943C)
- ACDELCO Filterpass Compt Air, Cf3171C (CF3171C)
- ACDELCO Element Asm-A/Cl, A1096Cf (A1096CF)
- BALDWIN FILTERS Air Filter, 12 31/32 in H, 5 13/32 in W, 12 31/32 in L, 5 13/32 in Outside Dia (RS3542)
- Acdelco Automotive Engine Air Filters