Shop All Automotive Engine Air Filters
Acdelco
Element-A/Cl, A3212C
Mfr # A3212C
Zoro # G1986044
product price: $38.19
/ea
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.26 in
- Width 10.8 in
- Length 15.2 in
- Shape Irregular
- Side A Length 14.16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # A3212C
- Zoro # G1986044
- UPC # 808709460268
- Country of Origin Unknown
- Category Automotive Engine Air Filters
Dimensions
Height | 1.26 in |
Width | 10.8 in |
Length | 15.2 in |
Side A Length | 14.16 in |
Side C Length | 6.7 in |
Side B Length | 10.32 in |
Side D Length | 2.04 in |
Details
Item | Air Filter |
Shape | Irregular |
Grade Type | Regular |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER DONALDSON/FBO/DCI P550386 Replacement/Interchange Spin-On Filter (MF0411119)
- ZORO SELECT Parts Tray, Magnetic, 5-1/2x9-1/2x1-1/2, SS (10E752)
- VDO VDO SingleViu 52mm (2-1/16") Fuel Level Gauge - E/F Scale 240-33 Ohm (A2C3833130030)
- AFTERMARKET Coupler, 10 Spline Fits Case 310, 350, 350B (D32730-PVE)
- ACDELCO Element Asm-A/Cl & Sil, A212Cw (A212CW)
- ACDELCO Element Asm-A/Cl, A1096C (A1096C)
- ACDELCO Element-A/Cl, A3181Cf (A3181CF)
- ACDELCO Filterpass Compt Air, Cf1132F (CF1132F)
- ACDELCO Element-A/Cl, A3246C (A3246C)
- ACDELCO Element Asm-A/Cl, A3097C (A3097C)
- STENS Air Filter 100-598 For Generac 78601Gs (100-598)
- Acdelco Automotive Engine Air Filters