Shop All Automotive Engine Air Filters
Acdelco
Element-A/Cl, A2014C
Mfr # A2014C
Zoro # G2002013
product price: $24.35
/ea
$24.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8 in
- Width 6.3 in
- Length 9.5 in
- Outside Dia. 6 in
- Inside Dia. 3.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # A2014C
- Zoro # G2002013
- UPC # 8422067560013
- Country of Origin Unknown
- Category Automotive Engine Air Filters
Dimensions
Height | 8 in |
Width | 6.3 in |
Length | 9.5 in |
Outside Dia. | 6 in |
Inside Dia. | 3.3 in |
Gasket Inner Diameter | 3.6 in |
Gasket Outer Diameter | 3.8 in |
Details
Item | Air Filter |
Shape | Round |
Gasket Thickness (in) | 0.19 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Self-Stick Liquid Protection Fabric, 36882, Blue, 56" x 300 ft. (36882)
- CURT NonPwrd 3-to-2-Wre Taillght Cnvrtr, 56130 (56130)
- NTK Engine Variable Valve Timing (VVT) Solenoid, 2T1014 (2T1014)
- BALDWIN FILTERS Air Filter, 6-23/32 x 2-3/4 in. (PA3628)
- ACDELCO Element Asm-A/Cl Pr-Each/Bx-6, A1208Cf (A1208CF)
- ACDELCO Element-A/Cl, A1614C (A1614C)
- ACDELCO Element-A/Cl, A3164C (A3164C)
- ACDELCO Element-A/Cl, A1517C (A1517C)
- ACDELCO Element Pkga/Cl, A3641C (A3641C)
- ACDELCO Element-A/Cl, A2943C (A2943C)
- STENS Air Filter 100-450 For Tecumseh 36046 (100-450)
- Acdelco Automotive Engine Air Filters