Shop All Automotive Engine Air Filters
Acdelco
Element, A332C
Mfr # A332C
Zoro # G1978581
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.7 in
- Outside Dia. 12.6 in
- Inside Dia. 10.79 in
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acdelco
- MFR # A332C
- Zoro # G1978581
- UPC # 36666115079
- Country of Origin Unknown
- Category Automotive Engine Air Filters
Dimensions
Height | 2.7 in |
Outside Dia. | 12.6 in |
Inside Dia. | 10.79 in |
Details
Item | Air Filter |
Shape | Round |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMID 12'' 500 Watt High Power Paper Cone 8 Ohm Subwoofer (WH12)
- VELVAC Bulkhead Union, 1/4 (016204)
- MARTIN SPROCKET & GEAR Dolly Set 4Pc 1036105710591060 (645K)
- MR. GASKET T-BAR WING NUTS 5 TAL (9820)
- ACDELCO Element Asm-A/Cl, A3097C (A3097C)
- ACDELCO Element-A/Cl, A3246C (A3246C)
- ACDELCO Element-A/Cl, A3154C (A3154C)
- ACDELCO Element Kit-Oil Fltr, Pf1768 (PF1768)
- ACDELCO Element-Air Filter, A355C (A355C)
- ACDELCO Element Asm-A/Cl, A1096Cf (A1096CF)
- BALDWIN FILTERS Air Filter, 12-31/32 x 21-29/32 in. (RS3982)
- Acdelco Automotive Engine Air Filters