Shop All Fuel Pumps
Acdelco
Electric Fuel Pump, EP387
Mfr # EP387
Zoro # G5750121
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V DC
- Pressure 12 psi
- Fit Type Specific
- Connector Shape Flat
- Length (in) 6.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acdelco
- MFR # EP387
- Zoro # G5750121
- UPC # 36666592375
- Country of Origin Unknown
- Category Fuel Pumps
Dimensions
Length (in) | 6.8 in |
Width (in) | 4.3 in |
Height (in) | 3.3 in |
Details
Voltage | 12V DC |
Pressure | 12 psi |
Fit Type | Specific |
Connector Shape | Flat |
Number of Terminals | 2 |
Outlet Type | Hose Bead |
Connector Gender | Male |
Inlet Type | Strainer |
Terminal Type | Spade |
Features | Negative Ground |
Fuel Pump Inlet Type | Strainer |
Number of Outlets | 1 |
Mounting Location | Internal |
Item | Electric Fuel Pump |
Terminal Gender | Male |
Description
AC Delco electric fuel pump's built a reputation in the automotive industry for quality and craftmanship. We manufacture electric fuel pump's for virtually every automobile on the road today. AC Delco electric fuel pump's are available for on and off road use and are designed for all weather conditions.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE SuperNova LED License Lamp (60381)
- DORMAN Door Window Switch - Front Right, 49252 (49252)
- ROADPRO Vehicle Heater/Fan, Direct Wired, 25 A Amps, 300 W Watts, 12 V DC (RPSL-681)
- DISCO Blk Nyln Phllp Screw Ret 13/32" Hole Size 1" Stem L PK25 (11138PK)
- ACDELCO Pump Asm-Vac (12696313)
- ACDELCO Pump Asm-F/Injn (12661059)
- CARTER FUEL PUMPS Check Valve (169-1002)
- DELPHI Direct Injection High Pressure Fuel Pump, Hm10033 (HM10033)
- HOLLEY PRO-SERIES ELEC FUEL PUMP (12-815-1)
- ALL BALLS All Balls Fuel Pump Complete Module Polaris 47-1011 (47-1011)
- URO PARTS 97-93 Vol 850/95-91 Vol 940/94-92 Vol 96 Fuel Pump Relay, 9494787 (9494787)
- Acdelco Fuel Pumps