Shop All Fuel Pumps
Acdelco
Electric Fuel Pump, EP12S
Mfr # EP12S
Zoro # G5339650
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V DC
- Height (in) 3.3 in
- Outlet Type Hose Bead
- Number of Outlets 1
- Features Negative Ground
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acdelco
- MFR # EP12S
- Zoro # G5339650
- UPC # 707773321645
- Country of Origin Unknown
- Category Fuel Pumps
Dimensions
Height (in) | 3.3 in |
Width (in) | 4.3 in |
Length (in) | 6.8 in |
Details
Voltage | 12V DC |
Outlet Type | Hose Bead |
Number of Outlets | 1 |
Item | Electric Fuel Pump Assembly |
Features | Negative Ground |
Inlet Type | Hose Bead |
Fuel Pump Inlet Type | Hose Bead |
Number of Terminals | 2 |
Description
AC Delco electric fuel pump's built a reputation in the automotive industry for quality and craftmanship. We manufacture electric fuel pump's for virtually every automobile on the road today. AC Delco electric fuel pump's are available for on and off road use and are designed for all weather conditions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.E. SMITH Post Guide-On, 40 in., Blk PVC, Boxed (27626)
- MAG DADDY Thread Female Magnet Mount 10-24" , 40 lb (MAGTF-10)
- STEELMAN Torque Socket, Extension, 13-1/4 " L, Steel (60156)
- GATES Premium OE Micro-V Belt, K060625 (K060625)
- ACDELCO Pump Asm-Vac (12696313)
- ACDELCO Pump Asm-F/Injn (12661059)
- AUTOBEST 85-96 Chev Corvette-Firebird 2.3-5.7L Value Fuel Pump, F2221 (F2221)
- CARTER FUEL PUMPS Mech Fuel Pump, M4891 (M4891)
- STANDARD IGNITION Fuel Pump Relay, Ry-577 (RY-577)
- ARP SB CHEVY FUEL PUMP PUSH ROD KIT (134-8701)
- MOPAR Fuel Pump Module Nut, 52005389 (52005389)
- Acdelco Fuel Pumps