Shop All EGR Valves & Components
Acdelco
EGR Valve Control Solenoid, 214-329
Mfr # 214-329
Zoro # G5470374
product price: $61.45
/ea
$61.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Mounting Holes 1
- Length 3.37 in
- Weight 0.47 lb
- Connector Gender Female
- Connector Shape Oval
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 214-329
- Zoro # G5470374
- UPC # 36666285994
- Country of Origin Unknown
- Category EGR Valves & Components
Dimensions
Length | 3.37 in |
Vacuum Port Diameter (in) | 0.193 in |
Width (in) | 3.06 in |
Mounting Hole Diameter | 0.197 in |
Height (in) | 3.06 in |
Details
Number of Mounting Holes | 1 |
Weight | 0.47 lb |
Connector Gender | Female |
Connector Shape | Oval |
Number of Connectors | 1 |
Item | Exhaust Gas Recirculation (EGR) Vacuum Solenoid |
Number of Ports | 3 |
Number of Vacuum Ports | 2 |
Connector Color | Black |
Terminal Type | Pin |
Number of Terminals | 2 |
Includes | Mounting Bracket |
Voltage | 12V DC |
Terminal Gender | Male |
Description
AC Delco egr valve control solenoid's built a reputation in the automotive industry for quality and craftmanship. We manufacture egr valve control solenoid's for virtually every automobile on the road today. AC Delco egr valve control solenoid's are available for on and off road use and are designed for all weather conditions.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Stop/Tail/Turn Lamp, Oval, LED (53622)
- KFI UTV Plow MNT Kawasaki Mule SX (105875)
- MITYVAC Gm Power Steering Bleed Adapter (MVA661)
- TYC PRODUCTS Tyc Radiator Assembly, 2324 (2324)
- VAICO Egr Vacuum Control Valve, V10-3672 (V10-3672)
- STANDARD IGNITION Egr Control Solenoid, Vs124 (VS124)
- MOTORCRAFT 97-08 Ford Truck/Van V8-330 5.4L Sohc Egr Valve, Cx1721 (CX1721)
- MAHLE EGR Valve Gasket, GS33702 (GS33702)
- PRO-SET VALVE CORE (TLVCS)
- MAHLE Engine Main Bearing Gasket Set, JV707P (JV707P)
- STANDARD IGNITION EGR Tube, AT201 (AT201)
- Acdelco Emission Control Parts