Shop All EGR Valves & Components
Acdelco
EGR Valve, 214-5586
Mfr # 214-5586
Zoro # G5514842
product price: $93.79
/ea
Free Shipping & Returns
$93.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type Vacuum
- Weight 1.18 lb
- Length 5.25 in
- Number of Mounting Holes 2
- Number of Vacuum Ports 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 214-5586
- Zoro # G5514842
- UPC # 707773621875
- Country of Origin Mexico
- Category EGR Valves & Components
Dimensions
Length | 5.25 in |
Height (in) | 3.62 in |
Width (in) | 4.62 in |
Details
Valve Type | Vacuum |
Weight | 1.18 lb |
Number of Mounting Holes | 2 |
Number of Vacuum Ports | 1 |
Includes | Gasket Or Seal |
Operation | Mechanical |
Item | Exhaust Gas Recirculation (EGR) Valve Kit |
Description
Whether you need exact GM Original Equipment specification parts or high-quality replacement parts, you can rely on ACDelco Emission components, Fuel Injectors, and Control Modules to deliver. Our portfolio includes: fuel injectors, control modules, mass air flow sensors, oxygen sensors, exhaust gas recirculation valves, manifold absolute pressure sensors, throttle position sensors, idle air control valves, and secondary air injection reaction components.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Miniature Lamp, 259, 1.5W, T3 1/4, 6.3V, PK10 (259-10PK)
- HALTEC Truck Dual Foot Gauge, 20-120 psi (GA-130)
- MOTORCRAFT Wiper Blade Assembly, WW2602PF (WW2602PF)
- FARIA BEEDE INSTRUMENTS DIGITAL DEPTH SOUNDER (FARIA INSTRUMENTS) (F13851)
- STANDARD IGNITION EGR VALVE VACUUM MODULATOR (VS93)
- VAICO VALVE EXHAUST GAS RECIRCULATION (V10-2582)
- MAHLE Engine Main Bearing Gasket Set, JV730R (JV730R)
- PRO-SET VALVE CORE (TLVCS)
- MOTORCRAFT 97-08 Ford Truck/Van V8-330 5.4L Sohc Egr Valve, Cx1721 (CX1721)
- EIKO Dome Light Bulb, 9006XS (9006XS)
- STANDARD IGNITION Egr Valve Vacuum Modulator (VS244)
- Acdelco Emission Control Parts