Shop All EGR Valves & Components
Acdelco
Egr Valve, 214-5077
Mfr # 214-5077
Zoro # G3046496
Free Shipping & Returns
$93.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Gasket Or Seal
- Valve Type Vacuum
- Number of Mounting Holes 2
- Number of Vacuum Ports 1
- Backpressure Polarity Positive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acdelco
- MFR # 214-5077
- Zoro # G3046496
- UPC # 707773621813
- Country of Origin Mexico
- Category EGR Valves & Components
Details
Includes | Gasket Or Seal |
Valve Type | Vacuum |
Number of Mounting Holes | 2 |
Number of Vacuum Ports | 1 |
Backpressure Polarity | Positive |
Operation | Mechanical |
Item | EGR Valve Kit |
Description
An ACDelco GM Original Equipment E Exhaust Gas Recirculation (EGR) Valve is an emission control device and is a GM-recommended replacement for your vehicle’s original component. The EGR valve modulates the flow of exhaust gas into the intake manifold to reduce nitrogen oxide (NOx) emissions. This original equipment exhaust gas recirculation valve has been manufactured to fit your GM vehicle, providing the same performance, durability, and service life you expect from General Motors.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Classical Section Wrapped V-Belt - Alternator and Water Pump, A45 (A45)
- BALDWIN FILTERS Air Filter, 7-3/16 x 4-1/16 in. (PA3773)
- MAYHEW STEEL PRODUCTS DOMINATOR 24-S 31" OAL (MY60147)
- X-TRA SEAL Tire Repair Patches, 2 1/4 In., PK30 (002)
- INTERMOTOR Egr Valve, EGV882 (EGV882)
- VAICO Egr Vacuum Control Valve, V10-3672 (V10-3672)
- DORMAN Exhaust Gas Recirculation Tube, 598-156 (598-156)
- STANDARD IGNITION EGR Cooler Gasket Kit, ECG1 (ECG1)
- MAHLE Engine Main Bearing Gasket Set, JV618 (JV618)
- STANDARD IGNITION EGR VALVE CONNECTOR (S-605)
- STANDARD IGNITION Egr Valve Vacuum Modulato, Vs100 (VS100)
- Acdelco EGR Valves & Components