Shop All EGR Valves & Components
Acdelco
EGR Valve, 214-5074
Mfr # 214-5074
Zoro # G5516303
product price: $90.15
/ea
Free Shipping & Returns
$90.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Mounting Holes 2
- Length 5.6 in
- Valve Type Vacuum
- Weight 1.19 lb
- Number of Vacuum Ports 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 214-5074
- Zoro # G5516303
- UPC # 21625813790
- Country of Origin Unknown
- Category EGR Valves & Components
Dimensions
Length | 5.6 in |
Width (in) | 4.8 in |
Height (in) | 3.8 in |
Details
Number of Mounting Holes | 2 |
Valve Type | Vacuum |
Weight | 1.19 lb |
Item | Exhaust Gas Recirculation (EGR) Valve Kit |
Number of Vacuum Ports | 1 |
Includes | Gasket Or Seal |
Backpressure Polarity | Negative |
Operation | Mechanical |
Description
AC Delco egr valve's built a reputation in the automotive industry for quality and craftmanship. We manufacture egr valve's for virtually every automobile on the road today. AC Delco egr valve's are available for on and off road use and are designed for all weather conditions.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Seal, 2 x 3 x 5/16", CRWA1, Nitrile Rubber (19993)
- OTC Bearing Race/Seal Driver, Adjustable (4406)
- LOADSTAR TIRES Loadstar Kenda Utility & Trailer Tire (10062)
- U-POL PRODUCTS U-POL Products UPL-UP0820G 1 US Gallon National Rule Raptor Liner Kit with Gun; Black (UPL-UP0820G)
- STANDARD IGNITION EGR VALVE VACUUM MODULATOR (VS93)
- T SERIES EGR Vacuum Modulator, VS53T (VS53T)
- WVE 1P2707 Exhaust Gas Recirculation (EGR) Valve Motor Connector (1P2707)
- EIKO Dome Light Bulb, 9006XS (9006XS)
- STANDARD IGNITION Egr Control Solenoid, Vs124 (VS124)
- INTERMOTOR Egr Valve, EGV1235 (EGV1235)
- STANDARD IGNITION Egr Valve Vacuum Modulato, Vs100 (VS100)
- Acdelco EGR Valves & Components