Shop All EGR Valves & Components
Acdelco
EGR Valve, 214-5007
Mfr # 214-5007
Zoro # G6276573
product price: $86.45
/ea
Free Shipping & Returns
$86.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type Linear
- Terminal Type Blade
- Number of Terminals 5
- Connector Gender Female
- Terminal Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 214-5007
- Zoro # G6276573
- UPC # 21625815596
- Country of Origin Mexico
- Category EGR Valves & Components
Details
Valve Type | Linear |
Terminal Type | Blade |
Number of Terminals | 5 |
Connector Gender | Female |
Terminal Gender | Male |
Connector Shape | Rectangle |
Number of Connectors | 1 |
Operation | Electrical |
Description
Whether you need exact GM Original Equipment specification parts or high-quality replacement parts, you can rely on ACDelco Emission components, Fuel Injectors, and Control Modules to deliver. Our portfolio includes: fuel injectors, control modules, mass air flow sensors, oxygen sensors, exhaust gas recirculation valves, manifold absolute pressure sensors, throttle position sensors, idle air control valves, and secondary air injection reaction components.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIL EATER 4 oz Antifog Windshield Treatment Plastic Bottle (ANF0435398)
- SEACHOICE 6" 12V 3A Oscillating Fan (71451)
- A & I PRODUCTS Top Link 30" x2" x2" (A-AL67290)
- CURT Custom Wiring Harness, 56259 (56259)
- DORMAN EGR Tube Connector, 917-416 (917-416)
- HELLA Egr Valve O.E.M. Egr Valve Oem, 7.22136.50.0 (7.22136.50.0)
- STANDARD IGNITION Egr Control Solenoid, Vs124 (VS124)
- NTK EGR Valve 1988-1989 Honda Accord 2.0L, 4F1386 (4F1386)
- T SERIES EGR Vacuum Modulator, VS53T (VS53T)
- TRUE-TECH SMP Egr Control Solenoid Egr Valve Solen, Vs127T (VS127T)
- STANDARD IGNITION Egr Valve Vacuum Modulator (VS244)
- Acdelco EGR Valves & Components