Shop All EGR Valves & Components
Acdelco
EGR Valve, 214-2109
Mfr # 214-2109
Zoro # G5514124
product price: $340.99
/ea
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 4.41 lb
- Length 9.5 in
- Valve Type Linear
- Number of Mounting Holes 8
- Width (in) 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 214-2109
- Zoro # G5514124
- UPC # 707773353165
- Country of Origin Mexico
- Category EGR Valves & Components
Dimensions
Length | 9.5 in |
Width (in) | 3.5 in |
Height (in) | 3.7 in |
Details
Weight | 4.41 lb |
Valve Type | Linear |
Number of Mounting Holes | 8 |
Item | Exhaust Gas Recirculation (EGR) Valve |
Operation | Electrical |
Connector Shape | Rectangle |
Number of Connectors | 1 |
Terminal Gender | Male |
Number of Terminals | 5 |
Connector Gender | Female |
Terminal Type | Blade |
Description
Whether you need exact GM Original Equipment specification parts or high-quality replacement parts, you can rely on ACDelco Emission components, Fuel Injectors, and Control Modules to deliver. Our portfolio includes: fuel injectors, control modules, mass air flow sensors, oxygen sensors, exhaust gas recirculation valves, manifold absolute pressure sensors, throttle position sensors, idle air control valves, and secondary air injection reaction components.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLIME Inflator Tire 150Psi 12V (40031)
- BLUE OX 2015-2019 FORD F-150 PICKUP EZ LIGHT WIRING KIT (BX88366)
- S.U.R. & R. AUTO PARTS 5/16"-3/8" STRT PUSH QUICK CONNECT (2) (SRRKP035)
- BANDO Auto Serpentine Belt, 5Pk1930 (5PK1930)
- DORMAN Exhaust Gas Recirculation Tube, 598-156 (598-156)
- MAHLE Exhaust Gas Recirculation Egr Valve Gasket, Mahle Gs33951 (GS33951)
- TRUE-TECH SMP Egr Control Solenoid Egr Valve Solen, Vs127T (VS127T)
- MAHLE Engine Main Bearing Gasket Set, JV707P (JV707P)
- PRO-SET VALVE CORE (TLVCS)
- NTK EGR Valve Motor Connector, 1P1590 (1P1590)
- MAHLE Engine Main Bearing Gasket Set, JV730R (JV730R)
- Acdelco Emission Control Parts