Shop All EGR Valves & Components
Acdelco
EGR Valve, 214-1080
Mfr # 214-1080
Zoro # G5521903
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Mounting Holes 2
- Weight 2.04 lb
- Length 6.06 in
- Valve Type Linear
- Connector Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 214-1080
- Zoro # G5521903
- UPC # 21625734828
- Country of Origin Mexico
- Category EGR Valves & Components
Dimensions
Length | 6.06 in |
Height (in) | 4.03 in |
Width (in) | 4.03 in |
Details
Number of Mounting Holes | 2 |
Weight | 2.04 lb |
Valve Type | Linear |
Connector Shape | Rectangle |
Connector Gender | Female |
Number of Terminals | 5 |
Operation | Electrical |
Terminal Gender | Male |
Terminal Type | Blade |
Item | Exhaust Gas Recirculation (EGR) Valve |
Number of Connectors | 1 |
Description
Whether you need exact GM Original Equipment specification parts or high-quality replacement parts, you can rely on ACDelco Emission components, Fuel Injectors, and Control Modules to deliver. Our portfolio includes: fuel injectors, control modules, mass air flow sensors, oxygen sensors, exhaust gas recirculation valves, manifold absolute pressure sensors, throttle position sensors, idle air control valves, and secondary air injection reaction components.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 50W T4 Halogen Light Bulb - Mini Candelabra Base - Frost Finish (S1914)
- UVIEW Oil Cartridge, 100 Viscosity Pag Oil, 8 oz (488100P)
- ZORO SELECT Door Hinge Pin/Bushing Kit, GM Truck, 8 Pc (9905)
- HALTEC Rigid Brass Valve Extension, 18-7/8" (867-18 7/8)
- DORMAN EGR Vacuum Regulator Solenoid Connector, 645-210 (645-210)
- T SERIES EGR Vacuum Modulator, VS53T (VS53T)
- STANDARD IGNITION Egr Control Solenoid, Vs124 (VS124)
- INTERMOTOR Egr Valve, EGV1235 (EGV1235)
- STANDARD IGNITION EGR Cooler Gasket Kit, ECG1 (ECG1)
- DORMAN EGR Tube Connector, 917-416 (917-416)
- PRO-SET VALVE CORE (TLVCS)
- Acdelco EGR Valves & Components