Shop All EGR Valves & Components
Acdelco
Egr Valve, 21009422
Mfr # 21009422
Zoro # G3047695
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6.06 in
- Weight 2.3 lb
- Valve Type Linear
- Number of Mounting Holes 2
- Terminal Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acdelco
- MFR # 21009422
- Zoro # G3047695
- UPC # 707773828632
- Country of Origin Mexico
- Category EGR Valves & Components
Dimensions
Length | 6.06 in |
Width (in) | 4.03 in |
Height (in) | 4.03 in |
Details
Weight | 2.3 lb |
Valve Type | Linear |
Number of Mounting Holes | 2 |
Terminal Gender | Male |
Connector Gender | Female |
Operation | Electrical |
Item | Exhaust Gas Recirculation (EGR) Valve Kit |
Number of Connectors | 1 |
Connector Shape | Rectangle |
Terminal Type | Blade |
Number of Terminals | 5 |
Description
An ACDelco GM Original Equipment E Exhaust Gas Recirculation (EGR) Valve is an emission control device and is a GM-recommended replacement for your vehicle’s original component. The EGR valve modulates the flow of exhaust gas into the intake manifold to reduce nitrogen oxide (NOx) emissions. This original equipment exhaust gas recirculation valve has been manufactured to fit your GM vehicle, providing the same performance, durability, and service life you expect from General Motors.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE PowerVerter UltraCompact Car Inverter, 200 W, Two AC OutletsTwo USB Ports (PV200CUSB)
- PARKER Swivel Male Branch Tee, 3/8 in. Tube Size (172PTC-6-2)
- ILC Replacement for NEW HOLLAND 795152 STARTER (795152 STARTER)
- DORMAN Engine Air Intake Hose, Dorman 696-421 (696-421)
- INTERMOTOR Egr Valve, EGV882 (EGV882)
- INTERMOTOR Egr Valve, EGV1235 (EGV1235)
- PRO-SET VALVE CORE (TLVCS)
- STANDARD IGNITION EGR Valve, EGV502 (EGV502)
- TRUE-TECH SMP Egr Control Solenoid Egr Valve Solen, Vs127T (VS127T)
- NTK EGR Valve 1988-1989 Honda Accord 2.0L, 4F1386 (4F1386)
- VAICO Egr Vacuum Control Valve, V10-3672 (V10-3672)
- Acdelco Emission Control Parts