Shop All EGR Valves & Components
Acdelco
EGR Cooler Gasket, 98065520
Mfr # 98065520
Zoro # G5561471
product price: $5.95
/ea
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 in
- Weight 0.04 lb
- Width (in) 2.6 in
- Height (in) 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 98065520
- Zoro # G5561471
- UPC # 808709036579
- Country of Origin Mexico
- Category EGR Valves & Components
Dimensions
Length | 5 in |
Width (in) | 2.6 in |
Height (in) | 0.1 in |
Details
Weight | 0.04 lb |
Item | Exhaust Gas Recirculation (EGR) Valve Cooler Gasket |
Description
ACDelco egr cooler gasket's built a reputation in the automotive industry for quality and craftmanship. We manufacture egr cooler gasket's for virtually every automobile on the road today. ACDelco egr cooler gasket's are available for on and off road use and are designed for all weather conditions.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Solder Clamp, Pos, 1 and 2 Gauge, PK5 (406301-005P)
- WEATHERTECH Front FloorLiner Vinyl/Blk, 4410511V (4410511V)
- BALDWIN FILTERS Fuel Filter, 8-1/8 x 4-9/32 x 8-1/8 In (BF1330-SP)
- SOLAS Interchangeable Hub Kit For Rubex Propeller For Some Yamahas, Newer, F115 4-Stroke 2000, Newer (RBX-203B)
- MAHLE Engine Main Bearing Gasket Set, JV707P (JV707P)
- DORMAN EGR Vacuum Regulator Solenoid Connector, 645-210 (645-210)
- MAHLE Exhaust Gas Recirculation Egr Valve Gasket, Mahle Gs33951 (GS33951)
- VAICO VALVE EXHAUST GAS RECIRCULATION (V10-2582)
- INTERMOTOR Egr Valve, EGV882 (EGV882)
- STANDARD IGNITION EGR VACUUM REGULATOR SOLENOID CONNECTOR (S-1842)
- STANDARD IGNITION Egr Valve Vacuum Modulator (VS244)
- Acdelco Emission Control Parts