Shop All Automotive Heating & Air Conditioning Controls
Acdelco
Dual Radiator&Condenser Fan Assembly 2006-2008 Hyundai Sonata 2.
Mfr # 15-50700
Zoro # G5609473
product price: $93.19
/ea
Free Shipping & Returns
$93.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.6 in
- Weight 0.18 lb
- Width 2 in
- Length 3.7 in
- Terminal Type Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 15-50700
- Zoro # G5609473
- UPC # 707773197318
- Country of Origin Mexico
- Category Automotive Heating & Air Conditioning Controls
Dimensions
Height | 1.6 in |
Width | 2 in |
Length | 3.7 in |
Details
Weight | 0.18 lb |
Terminal Type | Blade |
Number of Connectors | 1 |
Number of Switch Positions | 5 |
Number of Terminals | 5 |
Fit Type | Specific |
Connector Shape | Rectangle |
Terminal Gender | Male |
Connector Gender | Female |
Item | Heating and Air Conditioning Blower Control Switch |
Description
ACDelco offers premium aftermarket Air Conditioning Parts. ACDelco Air Conditioning Parts include a complete range of components, from accumulators, receiver driers, blower motors, compressors, and condensers to filters, evaporators, and engine fan cooling motors. ACDelco Air Conditioning Parts are manufactured to deliver the reliability and durability expected of ACDelco.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Booster Cable, SD, 4 AWG, 16 Ft, 285 Amp (5RXG3)
- FEL-PRO Engine Oil Pan Gasket Set, OS 34308 R (OS 34308 R)
- CURT Custom Wiring Harness, 56406 (56406)
- A & I PRODUCTS Yoke & Shaft Assembly 1 3/16" Square Shaft 0" x0" x0" (A-10003542)
- DORMAN HVAC Heater Blend Door Actuator - Main, 604-218 (604-218)
- GENUINE Hvac Control Unit, 64116956319 (64116956319)
- DORMAN HVAC Heater Blend Door Actuator - Main, 604-021 (604-021)
- DORMAN HVAC Heater Control Knob, 76884 (76884)
- DORMAN HVAC Heater Control Knob, 76894 (76894)
- DORMAN HVAC Heater Control Knob, 76852 (76852)
- MOTORMITE Temperature Control Knobs, 76843 (76843)
- Acdelco Automotive Heating & Air Conditioning Controls