Shop All Brake Accessories
Acdelco
Drum Brake Shoe Return Spring - Rear, 19301801
Mfr # 19301801
Zoro # G6614420
product price: $20.55
/ea
$20.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5.945 in
- Weight 0.66 lb
- Width 8 in
- Material Spring Steel
- Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 19301801
- Zoro # G6614420
- UPC # 808709120964
- Country of Origin Mexico
- Category Brake Accessories
Dimensions
Length | 5.945 in |
Width | 8 in |
Height | 1 in |
Wire Diameter (in) | 0.234 in |
Details
Weight | 0.66 lb |
Material | Spring Steel |
Item | Drum Brake Shoe Return Spring |
Fit Type | Specific |
Description
Brakes are one area in which vehicle owners simply cannot compromise. With ACDelco Brakes, they can get the peace of mind that comes with parts that are expertly engineered, manufactured to stringent tolerances, thoroughly tested and backed by the ACDelco name. Trust ACDelco rotors, pads, drums, and other brake components to help you and your loved ones stay safe.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T SERIES Starter Solenoid, SS581T (SS581T)
- ZEP 5 Gal. Concrete Remover Pail, Clear, Liquid (599435)
- BECKSON MARINE Replacement Portlight Lens Only - 5" x 12" - Smoke (LNZ-512S)
- AFTERMARKET Fits John Deere Parts MUFFLER AT10899T 440 W DIESEL ENGINE, 435 W DIESEL EN (AT10899)
- ACDELCO BOLT/SCREWRR BRK HOSE FTG (11569669)
- AGS Dielectric Silicone 4 oz. Tube (DS-4)
- AGS 13/32 Aluminum Hose to Hose SPLICE/KLEDGE-LOK A/C Repair Union (ACR-156)
- VELVAC Pipe Nipple, 3/8" Pipe x3.00" (016046)
- AGS Brass Adapter, Female(3/8-24 Inverted), Male(M10x1.0 Bubble), 10/bag (BLF-31)
- AGS European Poly-Armour PVF Steel Brake Line 3/16 x 8, PAE-308 (PAE-308)
- VELVAC Comp Fit-Plug, In Elbow, 1/4"x1/4" (016348)
- Acdelco Brake Accessories