Shop All Brake Accessories
Acdelco
Drum Brake Shoe C-Washer
Mfr # 18K2349
Zoro # G3564697
product price: $29.59
/ea
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc
- Length 7 in
- Weight 0.05 lb
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 18K2349
- Zoro # G3564697
- UPC # 808709225157
- Country of Origin Mexico
- Category Brake Accessories
Dimensions
Length | 7 in |
Width | 3 in |
Height | 1.5 in |
Details
Material | Steel |
Finish | Zinc |
Weight | 0.05 lb |
Color | Gold |
Type | Drum Brake Shoe C-Washer |
Item | Drum Brake Shoe C-Washer Pin Lock |
Description
ACDelco Professional Drum Brake Shoe C-Washer is a high quality aftermarket replacement component for one or more of the following vehicle systems: brake. This premium aftermarket c-washer is manufactured to meet or exceed your expectations for fit, form, and function. AC Delco drum brake shoe c-washer's built a reputation in the automotive industry for quality and craftmanship. We manufacture drum brake shoe c-washer's for virtually every automobile on the road today.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Belt Holding Tool (7424)
- QUICK PRODUCTS Quick Products QP-HB3010B 2" Chrome Hitch Ball - 1" Diameter x 2" Long Shank - 6,000 lbs. (QP-HB3010B)
- CHANNELLOCK Oil Filter Plier, 2-1/2 to 5-1/2 In (215)
- ZORO SELECT Door Hinge Pin/Bushing Kit, GM S10, 8 Pc (9833)
- ACDELCO BOLT/SCREWRR BRK HOSE FTG (11569669)
- AGS 1/2 x 12 Aluminum A/C Repair Tubing - 4 Tubes per Box (ACR-013)
- VELVAC Push-Lock, Full Union, 5/32" (016620)
- AGS SPLICE-LOK A/C Repair Union Body for 5/16, 3/8, and 1/2 Tube (ACR-046)
- AGS Power Steering, Repair Kt, Master Kt (includes tacklebox, hoses, and tool) (PSRK-1)
- VELVAC Med, Htd Flt Gls, Replc Kit, Lh, 2020 XG (716103)
- AGS Brass Brake Line Union, 3/16 (M10x1.0 Inverted), 1/card (BLU-9C)
- Acdelco Automotive Brakes