Shop All Brake Accessories
Acdelco
Drum Brake Hardware Kit, 18K2088
Mfr # 18K2088
Zoro # G6953263
product price: $13.95
/ea
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.8 in
- Length 7.3 in
- Features Colored Springs
- Width 3.3 in
- Weight 0.42 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 18K2088
- Zoro # G6953263
- UPC # 707773901168
- Country of Origin Unknown
- Category Brake Accessories
Dimensions
Height | 1.8 in |
Length | 7.3 in |
Width | 3.3 in |
Shoe Length (in) | 11.62 in |
Shoe Width (in) | 1.79 in |
Details
Features | Colored Springs |
Weight | 0.42 lb |
Includes | Springs, Pins, Retainers, Caps, and Washers |
Item | Rear Drum Brake Shoe Adjuster and Return Spring Kit |
Description
AC Delco drum brake hardware kit's built a reputation in the automotive industry for quality and craftmanship. We manufacture drum brake hardware kit's for virtually every automobile on the road today. AC Delco drum brake hardware kit's are available for on and off road use and are designed for all weather conditions.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Trailer Hitch, 2" Receiver, Class 3,13119 (13119)
- ANCO Contour Premium Profile Blades, C-24-Ub (C-24-UB)
- BUYERS PRODUCTS Stainless Steel Single Point Locking Paddle Latch - Thru-Hole Mount (L3885)
- MARINCO Marinco 2018BP-24 Charger and Trolling Motor Plug (2018BP-24)
- ACDELCO BOLT/SCREWRR BRK HOSE FTG (11569669)
- VELVAC Union Assembly, 3/8" (500031)
- AGS Accufit Oil Drain Plug M12x1.25, 1 per Bag (ODP-00011B)
- AGS Splice-Lok Clamp Locator Cage, 3/8" (AC7-05) (AC-7-05)
- AGS Accufit Oil Drain Plug Gasket Rubber M12, 2 per Card (ODP-66451C)
- BRUSH RESEARCH MANUFACTURING Brake Rotor Flex Hone 120G Medium, RMFH12 (BRMRMFH120Z25)
- AGS 5/8 Aluminum Tube to Tube KLEDGE-LOK A/C Repair Union (ACR-008)
- Acdelco Automotive Brakes