Shop All Brake Accessories
Acdelco
Drum Brake Hardware Kit, 18K1147
Mfr # 18K1147
Zoro # G3603093
product price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3 in
- Weight 0.8 lb
- Features Colored Springs
- Length 7 in
- Height 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 18K1147
- Zoro # G3603093
- UPC # 707773432082
- Country of Origin Mexico
- Category Brake Accessories
Dimensions
Width | 3 in |
Length | 7 in |
Height | 1.5 in |
Details
Weight | 0.8 lb |
Features | Colored Springs |
Item | Drum Brake Shoe Adjuster and Return Spring Kit |
Description
The ACDelco Professional Drum Brake Hardware Kit contains high quality replacement components for your vehicle’s braking system. This kit includes the necessary bolts, fasteners, bushings, and other hardware needed to repair your vehicle’s drum brake applications. Dependable. Durable. Engineered and tested to the highest standards.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KATS Frost Plug Heater, Dodge, Jeep/Lexus (11414)
- WIX FILTERS Engine Oil Filter, 51312 (51312)
- FAIRCHILD INDUSTRIES 20072014 Toyota FJ Cruiser Windshield side seal kit replaces OEM75532350107553235010 (KT3030)
- MOBIL Gear Oil, Mineral, Orange, 5 gal, Pail (110840)
- ACDELCO BOLT/SCREWRR BRK HOSE FTG (11569669)
- AGS Brass Adapter, Female(1/2-20 Inverted), Male(7/16-24 Inverted), 10/bag (BLF-17)
- AGS Brass Brake Line Union Tee, Female(3/8-24 Inverted), 1/card (BLF-59C)
- AGS A/C Condenser Repair End - 1/2 Internal Male O-Ring (ACR-038)
- VELVAC Nylon Tubing 3/16"Od X 100' Black (020066)
- ALLSTAR -3 AN to 0.18 in. Inverted Flare Brake Line Adapters, 2PK (ALL50100)
- VELVAC Comp Fit-M90 Deg, Elbw, 3/16"x 1/8Pipe (016271)
- Acdelco Brake Accessories