Shop All Drive Shafts & Axles
Acdelco
DRIVE SHAFT CENTER SUPPORT BEARING
Mfr # 88934865
Zoro # G602152685
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Bracket
- Length (in) 10.75 in
- Bracket Material Steel
- Height (in) 4.25 in
- Bracket Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 88934865
- Zoro # G602152685
- UPC # 809000000000
- Country of Origin Unknown
- Category Drive Shafts & Axles
Dimensions
Length (in) | 10.75 in |
Height (in) | 4.25 in |
Width (in) | 6.62 in |
Details
Includes | Mounting Bracket |
Item | Drive Shaft Center Support Bearing |
Bracket Material | Steel |
Bracket Color | Silver |
Grade Type | Regular |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HTI Microfiber Orbital Bonnet - 11" Yellow (HT-16MF)
- JR PRODUCTS GAS SPRING MOUNTING BRACKET (BR-12553)
- TEMPRO Tempro TP507 Line Voltage -35 To 95 Degree F Steel housing SPST Thermostat (TP507)
- FCS AUTOMOTIVE Shock Absorber, 342473 (342473)
- ACDELCO SHAFT ASM-FRT WHL DRV HALF (84842044)
- DAYCO Premium Oem Repl Balancer-Powerbond, Pb1439N (PB1439N)
- SKF DRIVE SHAFT SUPPORT BEARING (HB1280-70)
- SPICER Drive Shaft Midship Stub Shaft, 2-53-471 (2-53-471)
- MERITOR Drive Axle - Oil Seal Assembly (A11205X2728)
- SPICER Universal Joint Greaseable; Spicer 1000 Series Pto U-Joint (5-170X)
- GSP GSP - Rear Left - fits 2006-2013 Lexus IS250, NCV69045 (NCV69045)
- Acdelco Drive Shafts & Axles