Shop All Universal Joints
Acdelco
Double Cardan Cv Centering Yoke
Mfr # 45U0801
Zoro # G5437258
product price: $81.75
/ea
Free Shipping & Returns
$81.75
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
- Brand Acdelco
- MFR # 45U0801
- Zoro # G5437258
- UPC # 21625735924
- Country of Origin Mexico
- Category Universal Joints
Description
ACDelco Professional Double Cardan CV Centering Yoke is a high quality aftermarket replacement component for one or more of the following vehicle systems: steering and suspension. This premium aftermarket yoke is manufactured to meet or exceed your expectations for fit, form, and function. AC Delco double cardan cv centering yoke's built a reputation in the automotive industry for quality and craftmanship.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
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
- BERLISS 12mm x 28mm x 8mm, single row deep groove ball bearing, 2 shields, ABEC 3, Z2V2, C3 radial clearance (6001-ZZ BERLISS)
- CONRADER Air Safety Valve, 1/4" (M) NPT Inlet (SRH250-1/4 275 SST)
- BESTORQ XL Timing Belts (114XL037)
- TOMPKINS Hydraulic Fitting-Steel12MOR-16MP (6401-12-16)
- ACDELCO Joint Asmfrt Upr Cont Arm Ball, 45D10731 (45D10731)
- ACDELCO Joint Asmfrt Lwr Cont Arm Ball, 45D10732 (45D10732)
- J.W. WINCO DIN71802-13-M8-CS Angled Ball Joint (8NXF3/B)
- LOVEJOY U Joint, 5/8 In (D-8B)
- J.W. WINCO J.W. Winco WN 751 Clevis Fork Joints, Steel, w/ Snap-on Spring Pin, Zinc Pltd, 1/2 x 20, 3-5/16" OAL (751-B1/2-56-1/2X20-B-ST)
- RULAND Single U-Joint, 3/4" x 3/4" Bores, 1.495" OD, Stainless (USSK24-12-12-SS)
- RULAND Single U-Joint, 5/8" x 5/8" Bores, 1.245" OD, Steel (USSK20-10-10-F)
- Acdelco Universal Joints