Shop All Automotive Door & Hatch Parts
Acdelco
Door Lock Actuator, 11P4
Mfr # 11P4
Zoro # G5473481
product price: $48.89
/ea
$48.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.5 in
- Length 8.1 in
- Includes Mounting Hardware
- Weight 0.45 lb
- Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 11P4
- Zoro # G5473481
- UPC # 707773635452
- Country of Origin Unknown
- Category Automotive Door & Hatch Parts
Dimensions
Height | 3.5 in |
Length | 8.1 in |
Width | 5 in |
Details
Includes | Mounting Hardware |
Weight | 0.45 lb |
Connector Shape | Oval |
Connector Gender | Female |
Terminal Type | Blade |
Terminal Gender | Male |
Description
AC Delco door lock actuator's built a reputation in the automotive industry for quality and craftmanship. We manufacture door lock actuator's for virtually every automobile on the road today. AC Delco door lock actuator's are available for on and off road use and are designed for all weather conditions.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Rumbler Intersection Clearing System (RUMBLER-3)
- ERICKSON 89" - 104" Lever Action - Industrial Cargo Bar (08906)
- AUTO VENTSHADE UNIVERSAL STEPSHIELD 2 TRIM TO FIT (88407)
- ROBALON Snow Thrower Skid Shoe, Composite, Replaces Grasshopper 643786 (A212BD)
- ACDELCO Handlefrt S/D O/S, 15742229 (15742229)
- RV DESIGNER RV Designer E211 Rounded Baggage Door Catch - White, Set of 2 (E211)
- VALTERRA DOOR LOCK, BATHROOM/BEDROOM PRIVACY, KNOB X KNOB, SS, CLAM SHELL (L32CS100)
- JR PRODUCTS JR Products 10525 Stainless Steel T-Style Door Holder - 6" (10525)
- JR PRODUCTS JR Products 10875 Rubber Hood Latch (10875)
- ATRO ENGINEERED SYSTEMS Hood Pin (PL1011)
- ACI AUTOMOTIVE CHEV S10 BLAZR 97-95/S10 PU 04-95/GMC S1 (61202)
- Acdelco Automotive Exterior Accessories