Shop All Automotive Door & Hatch Parts
Acdelco
Door Jamb Switch, D6066
Mfr # D6066
Zoro # G5862751
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.03 lb
- Length 3.3 in
- Width 1.3 in
- Height 1 in
- Number of Connectors 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acdelco
- MFR # D6066
- Zoro # G5862751
- UPC # 36666824971
- Country of Origin Mexico
- Category Automotive Door & Hatch Parts
Dimensions
Length | 3.3 in |
Width | 1.3 in |
Height | 1 in |
Details
Weight | 0.03 lb |
Number of Connectors | 1 |
Switch Activation Type | Push |
Item | Door Jamb Switch |
Mounting Position | Vehicle Body Door Frame |
Connector Gender | Female |
Connector Shape | Rectangle |
Terminal Type | Blade/Pin |
Mounting Type | Push-In |
Terminal Gender | Male |
Number of Terminals | 3 |
Description
Everything about us begins with innovation. We believe success is born from it. That is why we are working within GM to invent the future of the industry by combining more than 100 years of experience with intellect, technology and innovation that is behind some of the most advanced vehicles on the road.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO LAL RKE-TOY-4B2 TOYOTA SEQUOIA 4 BUTTON REMOTE KEYLESS ENTRY (ILCO-AX00011370)
- A & I PRODUCTS Clevis, Twisted 7" x4" x6" (A-TC104)
- NICKSON EXHAUST SOLUTIONS Exhaust Clamp, Min.Dia.4 In. (413400)
- ILC Replacement for Factory CAT 34 12 Volts (34 12 VOLTS FACTORY CAT)
- ACDELCO Handlefrt S/D O/S, 15742229 (15742229)
- ASP ASP:Ford pin door lock uncoded trunk key (ASP-D-42-231)
- FAIRCHILD INDUSTRIES Kg2089 - 2002-2005 Chevrolet Avalanche Belt Weatherstrip Kit (KG2089)
- RV DESIGNER SHURLATCH (H261)
- EQUIPMENT LOCK CO Equipment Lock Co. Cargo Door Lock Keyed Differently, (CDL-KD)
- MOTORMITE Door Hinge Bushing Kit, 38684 (38684)
- SMITTYBILT SMITTYBILT STRYKER JEEP WRANGLER JK/JL WINGS ONLY - 76731 (76731)
- Acdelco Automotive Exterior Accessories